Shop All Timing Belt Pulleys
B B Manufacturing
21H100-6FS8, Timing Pulley, Steel, Black Oxide,
Mfr # 21H100-6FS8
Zoro # G405356518
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 3.288 inch
- Flange Dia. (In.) 3.574 inch
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 3.342 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21H100-6FS8
- Zoro # G405356518
- UPC # 195057627840
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 3.288 inch |
Flange Dia. (In.) | 3.574 inch |
Pitch Dia. (In.) | 3.342 inch |
Width | 4 inch |
Length | 4 inch |
Height | 4 inch |
Overall Length | 2.125 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 21 |
Material | Ductile Iron |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.77 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (S71-3N16-16F)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115V (5470)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- GATES Polyflex Belts, 11M1030 (11M1030)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 30L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30L050-6FA6)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- B B Manufacturing Pulleys & Sheaves