Shop All Timing Belt Pulleys
B B Manufacturing
21AT5/32-2, Timing Pulley, Aluminum
Mfr # 21AT5/32-2
Zoro # G905355288
product price: $25.75
/ea
Sold in multiples of 3 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.955 inch
- Bore Type Minimum Plain Bore
- Width 2 inch
- Pitch Dia. (In.) 2.005 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21AT5/32-2
- Zoro # G905355288
- UPC # 195057717688
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.955 inch |
Width | 2 inch |
Pitch Dia. (In.) | 2.005 inch |
Flange Dia. (In.) | 2.126 inch |
Length | 3 inch |
Overall Length | 0.827 inch |
Height | 2 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 32 |
Weight | 0.238 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0545)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 6 Gal, Horiz (1TZY8)
- SKF Bearing, Bore 20mm, Industry 6004- 2ZJEM (6004 2Z)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B Manufacturing Timing Belt Pulleys