Shop All Timing Belt Pulleys
B B Manufacturing
21AT5/30-2, Timing Pulley, Aluminum
Mfr # 21AT5/30-2
Zoro # G905355387
product price: $23.99
/ea
Sold in multiples of 3 for $71.97
$71.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.83 inch
- Flange Dia. (In.) 2.008 inch
- Pitch Dia. (In.) 1.88 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21AT5/30-2
- Zoro # G905355387
- UPC # 195057717671
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.83 inch |
Flange Dia. (In.) | 2.008 inch |
Pitch Dia. (In.) | 1.88 inch |
Width | 3 inch |
Height | 3 inch |
Length | 1.75 inch |
Overall Length | 0.827 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Weight | 0.198 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys