Shop All Timing Belt Pulleys
B B Manufacturing
21AT5/27-2, Timing Pulley, Aluminum
Mfr # 21AT5/27-2
Zoro # G705356065
product price: $23.15
/ea
Sold in multiples of 3 for $69.45
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.642 inch
- Flange Dia. (In.) 1.89 inch
- Bore Type Minimum Plain Bore
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21AT5/27-2
- Zoro # G705356065
- UPC # 195057717664
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.642 inch |
Flange Dia. (In.) | 1.89 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.692 inch |
Overall Length | 0.827 inch |
Height | 2 inch |
Length | 9 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 27 |
Material | Aluminum |
Item | Timing Belt Pulley |
Weight | 0.152 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (16004)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-53)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- BETA 1 FILTERS Air/Oil Separator replacement for 312EBQ6013 / GARDNER DENVER (B1AS0006521)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B Manufacturing Pulleys & Sheaves