Shop All Timing Belt Pulleys
B B Manufacturing
21AT5/22-2, Timing Pulley, Aluminum
Mfr # 21AT5/22-2
Zoro # G905356179
product price: $20.70
/ea
Sold in multiples of 3 for $62.10
$62.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.329 inch
- Pitch Dia. (In.) 1.379 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21AT5/22-2
- Zoro # G905356179
- UPC # 195057717626
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.329 inch |
Pitch Dia. (In.) | 1.379 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.496 inch |
Height | 1.5 inch |
Length | 9 inch |
Overall Length | 0.827 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.107 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Control Ring (01564)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- REELCRAFT 1/2" x 100 ft Low Pressure Air & Water Hose 300 psi (S601022-100)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z073)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B Manufacturing Timing Belt Pulleys