Shop All Timing Belt Pulleys
B B Manufacturing
21AT5/15-2, Timing Pulley, Aluminum
Mfr # 21AT5/15-2
Zoro # G405356143
product price: $16.14
/ea
Sold in multiples of 4 for $64.56
$64.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.89 inch
- Width 1.25 inch
- Pitch Dia. (In.) 0.94 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21AT5/15-2
- Zoro # G405356143
- UPC # 195057717589
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.89 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.94 inch |
Flange Dia. (In.) | 1.102 inch |
Overall Length | 0.827 inch |
Length | 9 inch |
Height | 1.25 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 15 |
Standards | ISO 9001:2015 |
Weight | 0.048 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF2L510MB, Return Line, 10 micron, Outside-In (MF0062295)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7323-50)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B Manufacturing Timing Belt Pulleys