Shop All Timing Belt Pulleys
B B Manufacturing
21AT5/14-2, Timing Pulley, Aluminum
Mfr # 21AT5/14-2
Zoro # G305356243
Sold in multiples of 4 for $66.76
$66.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. - Timing Belt Pulleys 0.827 inch
- Bore Type No Bore
- Flange Dia. (In.) 0.984 inch
- Number of Teeth 14
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21AT5/14-2
- Zoro # G305356243
- UPC # 195057717572
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 0.827 inch |
Flange Dia. (In.) | 0.984 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.877 inch |
Length | 9 inch |
Overall Length | 0.827 inch |
Height | 1 inch |
Details
Bore Type | No Bore |
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.421 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- MAIN FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron, Outside-In (MF0062314)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/8-X)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys