Shop All Timing Belt Pulleys
B B Manufacturing
21AT5/12-2, Timing Pulley, Aluminum
Mfr # 21AT5/12-2
Zoro # G505356159
product price: $15.22
/ea
Sold in multiples of 4 for $60.88
$60.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. - Timing Belt Pulleys 0.702 inch
- Flange Dia. (In.) 0.906 inch
- Number of Teeth 12
- Pitch Dia. (In.) 0.752 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21AT5/12-2
- Zoro # G505356159
- UPC # 195057717565
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 0.702 inch |
Flange Dia. (In.) | 0.906 inch |
Pitch Dia. (In.) | 0.752 inch |
Width | 1 inch |
Length | 9 inch |
Overall Length | 0.827 inch |
Height | 1 inch |
Details
Number of Teeth | 12 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | No Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.029 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 930110, Pressure Line, 25 micron, Outside-In (MF0058764)
- D&D 15" Outside Length, 1" Top Width, 10 Ribs (150J10)
- LOC-LINE Flex Hose Valve, PK2 (61516)
- BAILEY HYDRAULICS Bearing Take Up Uct 205-16: 1" Id With Set Screw Collar, 154516 (154516)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B Manufacturing Timing Belt Pulleys