Shop All Timing Belts
B B Manufacturing
213-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 213-3M-09
Zoro # G205355414
product price: $6.64
/ea
Sold in multiples of 10 for $66.40
$66.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Standards ISO 9001:2015
- Width 6 inch
- Pitch Length 8.386 inch
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 213-3M-09
- Zoro # G205355414
- UPC # 195057888210
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 8.386 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Gearbelt Type | Single Sided |
Number of Teeth | 71 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X80X10-RLS35-S (50X80X10-RLS35-S)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- FESTO Push-In Fitting QS-G1/4-8-I (QS-G1/4-8-I)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- B B MANUFACTURING 150L075G, Timing Belt, Neoprene, Fiberglass (150L075G)
- B B MANUFACTURING 2240-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (2240-8MX-12)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- B B MANUFACTURING 325-5M-15, Timing Belt, Neoprene, Fiberglass (325-5M-15)
- B B MANUFACTURING 712-8M-20, Timing Belt, Neoprene, Fiberglass (712-8M-20)
- BESTORQ H Timing Belts (290H075)
- B B Manufacturing Timing Belts