Shop All Timing Belts
B B Manufacturing
2100-14M-55, Timing Belt, Neoprene, Fiberglass
Mfr # 2100-14M-55
Zoro # G305353709
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 2.59 lbs
- Width 6 inch
- Height 9 inch
- Number of Teeth 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2100-14M-55
- Zoro # G305353709
- UPC # 195057034389
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 82.677 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.59 lbs |
Number of Teeth | 150 |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095MA010BN, Suction, 10 micron (ZX-0095MA010BN)
- FESTO Swivel Mounting SBN-40 (SBN-40)
- DIXON Air King, Triple Connection (GAM10)
- B B MANUFACTURING 630DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (630DXL037G)
- B B MANUFACTURING 16AT5/1380, Timing Belt, Polyurethane, Steel (16AT5/1380)
- B B MANUFACTURING 700-5M-15, Timing Belt, Neoprene, Fiberglass (700-5M-15)
- B B MANUFACTURING 330-3M-15, Timing Belt, Neoprene, Fiberglass (330-3M-15)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- B B MANUFACTURING 3920-14MX-20, Timing Belt, Polyurethane, Carbon Tensile (3920-14MX-20)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- B B Manufacturing Power Transmission Belts