Shop All Pulley Parts
B B Manufacturing
21-5M-PS8A, Timing Pulley Stock, Aluminum
Mfr # 21-5M-PS8A
Zoro # G705368082
product price: $42.15
/ea
Sold in multiples of 2 for $84.30
$84.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Material Aluminum
- Number of Teeth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21-5M-PS8A
- Zoro # G705368082
- UPC # 195057193482
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Material | Aluminum |
Number of Teeth | 21 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male J.I.C. to Male Pipe Straight: 7/8-14 A, 1/2-14 B (9077679)
- MONARCH Heavy Duty Seal Shaft (500207002159)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B Manufacturing Pulleys & Sheaves