Shop All Timing Belt Pulleys
B B Manufacturing
21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21-3P09M6FA6
Zoro # G705355587
product price: $12.11
/ea
Sold in multiples of 5 for $60.55
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.76 inch
- Material Aluminum
- Pitch Dia. (In.) 0.79 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21-3P09M6FA6
- Zoro # G705355587
- UPC # 195057210585
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.76 inch |
Pitch Dia. (In.) | 0.79 inch |
Width | 1 inch |
Height | 1 inch |
Length | 9 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 21 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.02 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- FESTO Guided Drive DFM-20-100-P-A-GF (DFM-20-100-P-A-GF)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-31)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING QD120L100, Timing Pulley, Cast Iron, Black Oxide, (QD120L100)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 80-3P06M6A8, Timing Pulley, Aluminum, Clear Anodized, (80-3P06M6A8)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B Manufacturing Pulleys & Sheaves