Shop All Timing Belt Pulleys
B B Manufacturing
21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21-3P09-6FA2
Zoro # G705355495
product price: $12.03
/ea
Sold in multiples of 5 for $60.15
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.76 inch
- Flange Dia. (In.) 0.895 inch
- Number of Teeth 21
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21-3P09-6FA2
- Zoro # G705355495
- UPC # 195057811225
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.76 inch |
Flange Dia. (In.) | 0.895 inch |
Pitch Dia. (In.) | 0.79 inch |
Width | 1 inch |
Height | 1 inch |
Overall Length | 0.812 inch |
Length | 9 inch |
Details
Number of Teeth | 21 |
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.026 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-20-31)
- BETA 1 FILTERS Air/Oil Separator replacement for 54595442 / INGERSOLL RAND (B1AS0011489)
- ENERPAC Repair Parts Kit (CM927061SR)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 32-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-3P06-6FA3)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B Manufacturing Pulleys & Sheaves