Shop All Timing Belt Pulleys
B B Manufacturing
21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21-2P03-6FA2
Zoro # G605354963
Sold in multiples of 5 for $60.70
$60.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.506 inch
- Flange Dia. (In.) 0.71 inch
- Width 0.75 inch
- Number of Teeth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21-2P03-6FA2
- Zoro # G605354963
- UPC # 195057725560
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.506 inch |
Flange Dia. (In.) | 0.71 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.526 inch |
Length | 9 inch |
Overall Length | 0.484 inch |
Height | 0.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 21 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.006 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Bearing, Dia. 1 In, O. D. 52mm (ZUC205-16)
- ANCHORLUBE Water-Based Cutting Fluid, 5 gal, Pail (3014)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- LINCOLN Valve, Oil Control (758F)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B Manufacturing Pulleys & Sheaves