Shop All Timing Belt Pulleys
B B Manufacturing
21-2P03-6CA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21-2P03-6CA3
Zoro # G705355037
Sold in multiples of 5 for $61.20
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.506 inch
- Material Aluminum
- Setscrew 2
- Pitch Dia. (In.) 0.526 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21-2P03-6CA3
- Zoro # G705355037
- UPC # 195057725577
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.506 inch |
Pitch Dia. (In.) | 0.526 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.71 inch |
Height | 0.75 inch |
Length | 9 inch |
Overall Length | 0.438 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 21 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.013 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 65X85X13-R2LS32-S (65X85X13-R2LS32-S)
- FESTO Clamping Module EV-16-4 (EV-16-4)
- FESTO Standards-Based Cylinder DSNU-25-80-PPS-A (DSNU-25-80-PPS-A)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B Manufacturing Pulleys & Sheaves