Shop All Timing Belt Pulleys
B B Manufacturing
20XL037-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 20XL037-6FS6
Zoro # G105354722
Sold in multiples of 4 for $58.36
$58.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.253 inch
- Material Steel
- Width 2 inch
- Pitch Dia. (In.) 1.273 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 20XL037-6FS6
- Zoro # G105354722
- UPC # 195057623125
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.253 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.273 inch |
Flange Dia. (In.) | 1.5 inch |
Length | 3 inch |
Height | 2 inch |
Overall Length | 0.875 inch |
Details
Material | Steel |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 20 |
Bore Type | Minimum Plain Bore |
Weight | 0.21 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- BRENNAN INDUSTRIES 32MJ-32FP Straight (2405-32-32)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B Manufacturing Timing Belt Pulleys