Shop All Timing Belt Pulleys
B B Manufacturing
20XL037-6FS3, Timing Pulley, Steel, Black Oxide,
Mfr # 20XL037-6FS3
Zoro # G405354736
Sold in multiples of 5 for $65.75
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.253 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 1.5 inch
- Pitch Dia. (In.) 1.273 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 20XL037-6FS3
- Zoro # G405354736
- UPC # 195057623095
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.253 inch |
Flange Dia. (In.) | 1.5 inch |
Pitch Dia. (In.) | 1.273 inch |
Width | 2 inch |
Overall Length | 0.875 inch |
Height | 2 inch |
Length | 3 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 20 |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.276 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E658)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1262)
- 3M Orbital Sander Lever A1353, 1/pk (28165)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B Manufacturing Timing Belt Pulleys