Shop All Timing Belt Pulleys
B B Manufacturing
20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 20XL037-3FA4
Zoro # G905354854
Sold in multiples of 6 for $79.68
$79.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.253 inch
- Bore Type Finished Bore
- Material Aluminum
- Flange Dia. (In.) 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 20XL037-3FA4
- Zoro # G905354854
- UPC # 195057622548
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.253 inch |
Flange Dia. (In.) | 1.5 inch |
Pitch Dia. (In.) | 1.273 inch |
Width | 1.75 inch |
Length | 9 inch |
Height | 1.75 inch |
Overall Length | 0.563 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 20 |
Weight | 0.068 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Regulator, 1/4"Air Inlet, , 86 scfm (R37221-600-MC)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 1.3 RPM Nameplate RPM, 90V DC Voltage (2H594)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- PERFORMANCE TOOL $5G PORTABLE AIR TANK (PTW10005)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 40-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (40-8P12-1210)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B Manufacturing Timing Belt Pulleys