Shop All Timing Belt Pulleys
B B Manufacturing
20XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 20XL025M6FA8
Zoro # G705355778
product price: $13.79
/ea
Sold in multiples of 6 for $82.74
$82.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.253 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.273 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20XL025M6FA8
- Zoro # G705355778
- UPC # 195057623545
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.253 inch |
Pitch Dia. (In.) | 1.273 inch |
Flange Dia. (In.) | 1.496 inch |
Width | 1.5 inch |
Overall Length | 0.752 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 20 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.078 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #6409 C3 (6409 C3)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (1858)
- FESTO Plastic Tubing PUN-H-6X1-SI (PUN-H-6X1-SI)
- LEESON DC Permanent Magnet Motor, 20.0A, 24VDC (108051.00)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- B B Manufacturing Pulleys & Sheaves