Shop All Spur Gears
B B Manufacturing
20TM1.5P20M6P8, Gear, Plastic
Mfr # 20TM1.5P20M6P8
Zoro # G305366150
product price: $8.91
/ea
Sold in multiples of 8 for $71.28
$71.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width (In.) 0.276 inch
- Number of Teeth 20
- Bore Dia. (In.) 8.0 mm
- Outside Dia. (In.) 1.265 inch
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20TM1.5P20M6P8
- Zoro # G305366150
- UPC # 195057678217
- Country of Origin United States
- Category Spur Gears
Dimensions
Face Width (In.) | 0.276 inch |
Bore Dia. (In.) | 8.0 mm |
Outside Dia. (In.) | 1.265 inch |
Hub Dia. (In.) | 20 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 20 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.025 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- LUBRIPLATE White Lithium Nlgi No. 1 General Purpose Grease PK12 (L0067-004)
- BESTORQ Aftermarket GEHL CO. (OWATONNA) 5875 Replacement Belt, A54 (A54)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- KHK GEARS Stainless Steel Spur Gears (SUS1-56)
- B B Manufacturing Spur Gears