Shop All Spur Gears
B B Manufacturing
20TM1.0P20M6P6, Gear, Plastic
Mfr # 20TM1.0P20M6P6
Zoro # G405366241
product price: $4.49
/ea
Sold in multiples of 15 for $67.35
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width (In.) 0.177 inch
- Number of Teeth 20
- Bore Dia. (In.) 6.0 mm
- Outside Dia. (In.) 0.843 inch
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20TM1.0P20M6P6
- Zoro # G405366241
- UPC # 195057678224
- Country of Origin United States
- Category Spur Gears
Dimensions
Face Width (In.) | 0.177 inch |
Bore Dia. (In.) | 6.0 mm |
Outside Dia. (In.) | 0.843 inch |
Hub Dia. (In.) | 16 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 20 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.01 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt (2266-6-8S)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- BAILEY HYDRAULICS International 250094 2 Stage 16 Gpm Hydra Pump (250094)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ24A)
- B B Manufacturing Spur Gears