Shop All Timing Belts
B B Manufacturing
20T5/185, Timing Belt, Polyurethane, Steel
Mfr # 20T5/185
Zoro # G805351403
product price: $12.36
/ea
Sold in multiples of 5 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 37
- Material Polyurethane
- Width 6 inch
- Height 9 inch
- Weight 0.023 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20T5/185
- Zoro # G805351403
- UPC # 195057609327
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 7.283 inch |
Length | 1 inch |
Details
Number of Teeth | 37 |
Material | Polyurethane |
Weight | 0.023 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5V1120)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- B B MANUFACTURING 500-5M-09, Timing Belt, Neoprene, Fiberglass (500-5M-09)
- B B MANUFACTURING 204-3M-15, Timing Belt, Neoprene, Fiberglass (204-3M-15)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- B B MANUFACTURING 1136-8M-20, Timing Belt, Neoprene, Fiberglass (1136-8M-20)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- GATES Multi-Speed Belts, 4430V970 (4430V970)
- B B Manufacturing Timing Belts