Shop All Timing Belt Pulleys
B B Manufacturing
20MP037-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20MP037-6CA3
Zoro # G505357682
product price: $12.39
/ea
Sold in multiples of 6 for $74.34
$74.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.489 inch
- Width 0.75 inch
- Number of Teeth 20
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20MP037-6CA3
- Zoro # G505357682
- UPC # 195057000872
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.489 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.509 inch |
Flange Dia. (In.) | 0.685 inch |
Length | 9 inch |
Height | 0.75 inch |
Overall Length | 0.688 inch |
Details
Number of Teeth | 20 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Weight | 0.015 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., ISO 68 (87953)
- DAYTON Reducer, Speed, 48 RPM (4Z500)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- B B Manufacturing Timing Belt Pulleys