Shop All Timing Belt Pulleys
B B Manufacturing
20MP025M6CA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20MP025M6CA5
Zoro # G405357348
product price: $15.39
/ea
Sold in multiples of 5 for $76.95
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5.0 mm
- Outside Dia. - Timing Belt Pulleys 0.489 inch
- Number of Teeth 20
- Bore Type Finished Bore
- Flange Dia. (In.) 0.685 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20MP025M6CA5
- Zoro # G405357348
- UPC # 195057004597
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.489 inch |
Flange Dia. (In.) | 0.685 inch |
Pitch Dia. (In.) | 0.509 inch |
Width | 0.75 inch |
Details
Number of Teeth | 20 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4MP)
- MILTON INDUSTRIES 3/8" NPT Male P-Style Plug (S-1807)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B Manufacturing Pulleys & Sheaves