Shop All Timing Belt Pulleys
B B Manufacturing
20MP012-6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20MP012-6CA3
Zoro # G405357478
product price: $10.25
/ea
Sold in multiples of 7 for $71.75
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.489 inch
- Width 0.75 inch
- Flange Dia. (In.) 0.685 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20MP012-6CA3
- Zoro # G405357478
- UPC # 195057000094
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.489 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.685 inch |
Pitch Dia. (In.) | 0.509 inch |
Overall Length | 0.438 inch |
Length | 9 inch |
Height | 0.75 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.011 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Sub-Plate, 3/8 NPT, Non Plug in Valves (VFS3000-S-03N)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- LUTCO STBearing, 3/4"ID, 1-3/4"OD, 1.87", FlangeOD (56F48PP)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-20-11)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B Manufacturing Timing Belt Pulleys