Shop All Timing Belt Pulleys
B B Manufacturing
20LG100, Timing Pulley, Steel
Mfr # 20LG100
Zoro # G805357283
product price: $62.72
/ea
Sold in multiples of 2 for $125.44
$125.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys G
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Number of Teeth 20
- Flange Dia. (In.) 2.625 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20LG100
- Zoro # G805357283
- UPC # 195057627529
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Flange Dia. (In.) | 2.625 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.387 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | G |
Number of Teeth | 20 |
Material | Steel |
Bore Type | Split Taper Bushing |
Item | Timing Belt Pulley |
Weight | 1.1 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- INTERSTATE PNEUMATICS 710-850 MFD +/-5% 50Hz/60Hz AC 125V Cylinder Motor Starting Capacitor - 4 Pins, Black Color (CMC7018)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B Manufacturing Timing Belt Pulleys