Shop All Timing Belt Pulleys
B B Manufacturing
20LG050, Timing Pulley, Steel
Mfr # 20LG050
Zoro # G405357300
product price: $53.02
/ea
Sold in multiples of 2 for $106.04
$106.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys G
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Flange Dia. (In.) 2.625 inch
- Bore Type Split Taper Bushing
- Number of Teeth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20LG050
- Zoro # G405357300
- UPC # 195057625143
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Flange Dia. (In.) | 2.625 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.387 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 1.375 inch |
Details
Bushing Required - Timing Belt Pulleys | G |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Number of Teeth | 20 |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.703 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B Manufacturing Pulleys & Sheaves