Shop All Timing Belt Pulleys
B B Manufacturing
20L100-6FS6, Timing Pulley, Steel, Black Oxide
Mfr # 20L100-6FS6
Zoro # G705357277
product price: $34.32
/ea
Sold in multiples of 2 for $68.64
$68.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Material Steel
- Flange Dia. (In.) 2.625 inch
- Width 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20L100-6FS6
- Zoro # G705357277
- UPC # 195057626904
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Flange Dia. (In.) | 2.625 inch |
Width | 3 inch |
Pitch Dia. (In.) | 2.387 inch |
Height | 3 inch |
Length | 1.75 inch |
Overall Length | 1.75 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 1.742 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Synthetic Penetrant, Food Grade, 1 Qt. (85032)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- B B Manufacturing Pulleys & Sheaves