Shop All Timing Belt Pulleys
B B Manufacturing
20L050M6FA14, Timing Pulley
Mfr # 20L050M6FA14
Zoro # G405357256
product price: $24.49
/ea
Sold in multiples of 2 for $48.98
$48.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 14.0 mm
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Number of Teeth 20
- Width 3 inch
- Pitch Dia. (In.) 2.387 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20L050M6FA14
- Zoro # G405357256
- UPC # 195057206885
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 14.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Width | 3 inch |
Pitch Dia. (In.) | 2.387 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Number of Teeth | 20 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Weight | 0.476 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Fit Hydr 4G-6Fjx 3/8In (G251700406)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- POWERDRIVE Split Taper Bushing, Series G, 3/4 In (G 3/4)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B Manufacturing Timing Belt Pulleys