Shop All Timing Belt Pulleys
B B Manufacturing
20HH150, Timing Pulley, Cast Iron
Mfr # 20HH150
Zoro # G705357901
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.129 inch
- Material Ductile Iron
- Number of Teeth 20
- Flange Dia. (In.) 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20HH150
- Zoro # G705357901
- UPC # 195057629271
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.129 inch |
Flange Dia. (In.) | 3.375 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.183 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Overall Length | 2.375 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Material | Ductile Iron |
Number of Teeth | 20 |
Bore Type | Split Taper Bushing |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.626 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- PREVOST Industrial Coupler, 1/2" FNPT (IRC 081203)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B Manufacturing Timing Belt Pulleys