Shop All Timing Belt Pulleys
B B Manufacturing
20H300-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 20H300-6FS8
Zoro # G105357761
product price: $109.19
/ea
Free Shipping & Returns
$109.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 3.129 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 3.42 inch
- Number of Teeth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20H300-6FS8
- Zoro # G105357761
- UPC # 195057630178
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 3.129 inch |
Flange Dia. (In.) | 3.42 inch |
Pitch Dia. (In.) | 3.183 inch |
Width | 5 inch |
Overall Length | 4.187 inch |
Length | 5 inch |
Height | 5 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 20 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 6.997 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Plug 3/8In Tf X 3/8In Fnpt (12-613)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B37E)
- SKF SKF 6203Z/C3, Single Row Ball Bearings (6203Z/C3)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B Manufacturing Timing Belt Pulleys