Shop All Timing Belt Pulleys
B B Manufacturing
20H200-6FS8, Timing Pulley, Steel, Black Oxide
Mfr # 20H200-6FS8
Zoro # G005357922
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 3.129 inch
- Material Ductile Iron
- Width 4 inch
- Flange Dia. (In.) 3.42 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20H200-6FS8
- Zoro # G005357922
- UPC # 195057629547
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 3.129 inch |
Width | 4 inch |
Flange Dia. (In.) | 3.42 inch |
Pitch Dia. (In.) | 3.183 inch |
Length | 4 inch |
Height | 4 inch |
Overall Length | 3.156 inch |
Details
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 20 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 5.207 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive Universal Joint (49-66-6733)
- PARKER Fitting, Male NPT Swivel, Straight, 1/2 (11343-8-8)
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- AIGNEP USA Elbow Connector, 41/64" Hex, 1/2" Tube (85110-08-04)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves