Shop All Timing Belt Pulleys
B B Manufacturing
20H100-6FS7, Timing Pulley, Steel, Black Oxide
Mfr # 20H100-6FS7
Zoro # G405357492
product price: $59.95
/ea
Sold in multiples of 2 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 3.129 inch
- Flange Dia. (In.) 3.42 inch
- Width 4 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20H100-6FS7
- Zoro # G405357492
- UPC # 195057627833
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.129 inch |
Flange Dia. (In.) | 3.42 inch |
Width | 4 inch |
Pitch Dia. (In.) | 3.183 inch |
Height | 4 inch |
Overall Length | 2.125 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 20 |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Weight | 3.486 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 510201401 Yazoo Kees ZMKW48212 (Pump Drive) belt, A63K (A63K)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR6)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- TOMPKINS Hydraulic Fitting-Steel20MP-20FPX (1404-20-20)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B Manufacturing Timing Belt Pulleys