Shop All Tapered & QD Bushings
B B Manufacturing
2012x3/4, TL Bushing, C45 Steel, Black Oxide
Mfr # 2012x3/4
Zoro # G505366752
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 inch
- Length 3 inch
- Bolt Circle Dia. 2.625 inch
- Dimension D 2.625 inch
- Dimension B 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2012x3/4
- Zoro # G505366752
- UPC # 195057291706
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 inch |
Length | 3 inch |
Bolt Circle Dia. | 2.625 inch |
Dimension D | 2.625 inch |
Dimension B | 1.25 inch |
Outside Diameter | 4.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 1.629 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 5/8 (2VP65X 1 5/8)
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- B B MANUFACTURING P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-1/8)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING SKx2-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-3/8)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING Jx1-1/2, QD Bushing, C45 Steel, Black Oxide, (Jx1-1/2)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- B B Manufacturing Tapered & QD Bushings