Shop All Tapered & QD Bushings
B B Manufacturing
2012x32mmSS, TL Bushing, Stainless Steel
Mfr # 2012x32mmSS
Zoro # G705366903
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 32.0 mm
- Length 3 inch
- Material Stainless Steel
- Dimension B 1.25 inch
- Dimension D 2.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2012x32mmSS
- Zoro # G705366903
- UPC # 195057292277
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 32.0 mm |
Length | 3 inch |
Dimension B | 1.25 inch |
Dimension D | 2.625 inch |
Outside Diameter | 4.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Weight | 1.907 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP (70556302)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-08MOR TEE (6803-06-06-08)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SD-000-N)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- B B MANUFACTURING Q1x2, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2)
- B B MANUFACTURING Gx3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx3/8)
- B B Manufacturing Bushings