Shop All Tapered & QD Bushings
B B Manufacturing
2012x22mm, TL Bushing, C45 Steel, Black Oxide
Mfr # 2012x22mm
Zoro # G705366644
product price: $19.06
/ea
Sold in multiples of 4 for $76.24
$76.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22.0 mm
- Length 3 inch
- Material Steel
- Dimension D 2.625 inch
- Dimension B 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2012x22mm
- Zoro # G705366644
- UPC # 195057292178
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 22.0 mm |
Length | 3 inch |
Dimension D | 2.625 inch |
Dimension B | 1.25 inch |
Bolt Circle Dia. | 2.625 inch |
Outside Diameter | 4.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 1.585 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- B B MANUFACTURING P2x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/8)
- ZORO SELECT TL Bushing, 3020, 1 in B Dia, 2 in L (3020X1)
- B B Manufacturing Bushings