Shop All Tapered & QD Bushings
B B Manufacturing
2012x2-1/8, TL Bushing, C45 Steel, Black Oxide
Mfr # 2012x2-1/8
Zoro # G005366641
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/8 inch
- Length 3 inch
- Dimension B 1.25 inch
- Material Steel
- Dimension D 2.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2012x2-1/8
- Zoro # G005366641
- UPC # 195057292116
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 inch |
Length | 3 inch |
Dimension B | 1.25 inch |
Dimension D | 2.625 inch |
Bolt Circle Dia. | 2.625 inch |
Outside Diameter | 4.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.877 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- DYNABRADE Housing for Model 52212 (01583)
- WILKERSON Automatic Drain W/Seal (GRP-95-981)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- B B MANUFACTURING Fx1-3/8, QD Bushing, C45 Steel, Black Oxide, (Fx1-3/8)
- B B MANUFACTURING SFx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SFx1-3/4)
- B B MANUFACTURING SKx2, QD Bushing, C45 Steel, Black Oxide, (SKx2)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- B B Manufacturing Bushings