Shop All Tapered & QD Bushings
B B Manufacturing
2012x1-5/16, TL Bushing, C45 Steel, Black Oxide
Mfr # 2012x1-5/16
Zoro # G905366338
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 inch
- Length 3 inch
- Bolt Circle Dia. 2.625 inch
- Dimension D 2.625 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2012x1-5/16
- Zoro # G905366338
- UPC # 195057291874
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/16 inch |
Length | 3 inch |
Bolt Circle Dia. | 2.625 inch |
Dimension D | 2.625 inch |
Dimension B | 1.25 inch |
Outside Diameter | 4.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 1.376 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Cord Reel K-100, 150'L Cord, 16/3 Reel With Stand (K-100)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- LISLE BEARING PACKER (LI34550)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZ10, Pressure Line, 10 micron, Outside-In (MF0059518)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING JAx25mm, QD Bushing, C45 Steel, Black Oxide, (JAx25mm)
- B B Manufacturing Tapered & QD Bushings