Shop All Tapered & QD Bushings
B B Manufacturing
2012x1-1/4SS, TL Bushing, Stainless Steel
Mfr # 2012x1-1/4SS
Zoro # G905366093
product price: $220.10
/ea
Free Shipping & Returns
$220.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 inch
- Length 3 inch
- Material Stainless Steel
- Dimension D 2.625 inch
- Dimension B 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2012x1-1/4SS
- Zoro # G905366093
- UPC # 195057291867
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 inch |
Length | 3 inch |
Dimension D | 2.625 inch |
Dimension B | 1.25 inch |
Outside Diameter | 4.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Weight | 1.907 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40BS12H X 1/2)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5PHA1A)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95099479)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING 3020x65mm, TL Bushing, C45 Steel, Black Oxide, (3020x65mm)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING P2x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/8)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- DODGE 1615 X 1 3/8-KW Taper Lock Bushing (119054 1615 X1-3/8)
- B B Manufacturing Tapered & QD Bushings