Shop All Timing Belts
B B Manufacturing
2000-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 2000-8M-20
Zoro # G705354290
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 78.74 inch
- Number of Teeth 250
- Material Neoprene
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2000-8M-20
- Zoro # G705354290
- UPC # 195057988262
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 78.74 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 250 |
Material | Neoprene |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.55 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- MI-T-M Fuel Oil Nozzle (18-0308)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- B B MANUFACTURING LL5M25, Timing Belt, Neoprene, Fiberglass (LL5M25)
- B B MANUFACTURING 510H150G, Timing Belt, Neoprene, Fiberglass (510H150G)
- B B MANUFACTURING 608-8MX-21, Timing Belt (608-8MX-21)
- B B MANUFACTURING 150L075G, Timing Belt, Neoprene, Fiberglass (150L075G)
- B B MANUFACTURING 700-5M-09, Timing Belt, Neoprene, Fiberglass (700-5M-09)
- GATES Polyflex Belts, 5M825 (5M825)
- B B Manufacturing Power Transmission Belts