Shop All Timing Belts
B B Manufacturing
200-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 200-5M-15
Zoro # G605353744
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Height 9 inch
- Gearbelt Type Single Sided
- Pitch Length 7.874 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 200-5M-15
- Zoro # G605353744
- UPC # 195057980891
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 7.874 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.04 lbs |
Number of Teeth | 40 |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 6 oz., For Static Condition (35PA95)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P569276, Return Line, 5 micron, Outside-In (MF0062308)
- MAIN FILTER Hydraulic Filter, replaces WIX 57857, Pressure Line, 3 micron, Outside-In (MF0058432)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- B B MANUFACTURING 300-3P-09, Timing Belt, Neoprene, Fiberglass (300-3P-09)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- B B MANUFACTURING 660L050G, Timing Belt, Neoprene, Fiberglass (660L050G)
- B B MANUFACTURING 535-5M-15, Timing Belt, Neoprene, Fiberglass (535-5M-15)
- B B MANUFACTURING 645-5M-25, Timing Belt, Neoprene, Fiberglass (645-5M-25)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- D&D Timing Belt, DL, 0.5 x 54in PL, T144 (D540L050)
- B B Manufacturing Power Transmission Belts