Shop All Timing Belt Pulleys
B B Manufacturing
200-14MX90-6050, Timing Pulley, Cast Iron, Black Oxide
Mfr # 200-14MX90-6050
Zoro # G905354793
product price: $2,610.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,610.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 6050
- Outside Dia. - Timing Belt Pulleys 34.979 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 200
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 200-14MX90-6050
- Zoro # G905354793
- UPC # 195057821453
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 34.979 inch |
Width | 34.979 inch |
Pitch Dia. (In.) | 35.089 inch |
Overall Length | 4.203 inch |
Length | 34.979 inch |
Height | 4.203 inch |
Details
Bushing Required - Timing Belt Pulleys | 6050 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 200 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Weight | 493 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6217Z C3)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE39)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B Manufacturing Timing Belt Pulleys