Shop All Timing Belt Pulleys
B B Manufacturing
200-14MX37-4030, Timing Pulley, Cast Iron, Black Oxide
Mfr # 200-14MX37-4030
Zoro # G505354865
product price: $1,495.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,495.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4030
- Outside Dia. - Timing Belt Pulleys 34.979 inch
- Pitch Dia. (In.) 35.089 inch
- Bore Type Taper Lock Bushing
- Width 34.979 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 200-14MX37-4030
- Zoro # G505354865
- UPC # 195057820692
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 34.979 inch |
Pitch Dia. (In.) | 35.089 inch |
Width | 34.979 inch |
Overall Length | 3 inch |
Height | 3 inch |
Length | 34.979 inch |
Details
Bushing Required - Timing Belt Pulleys | 4030 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 200 |
Material | Cast Iron |
Weight | 224.9 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B60 Wrapped V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (B60)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.35 in OD (802B)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-11)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B Manufacturing Timing Belt Pulleys