Shop All Idler Pulleys
B B Manufacturing
20-IDL-BRAK, Idler Bracket
Mfr # 20-IDL-BRAK
Zoro # G705366392
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Weight 11.2 lbs
- Height 7 inch
- Width 7 inch
- Length 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20-IDL-BRAK
- Zoro # G705366392
- UPC # 195057187702
- Country of Origin China
- Category Idler Pulleys
Dimensions
Height | 7 inch |
Width | 7 inch |
Length | 3 inch |
Details
Item | Idler Bracket |
Standards | ISO 9001:2015 |
Weight | 11.2 lbs |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- POWERDRIVE 3/4" Sheave 4.45" OD (AK46-3/4)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (36VE95)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- BREWER MACHINE AND GEAR Machined Shoulder/Idler Stud, 5/8" (IS625)
- STENS Oem Replacement Flat Idler Pulley For Exmark Toro Wright Mfg 280-495 (280-495)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- FENNER DRIVES V-Belt Idler Pulley, 5/8 In Flat Belt (FA3501)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- STENS Flat Idler, Mtd 756-0643A, 0.375 Id, 4 Width 280-438 (280-438)
- B B Manufacturing Idler Pulleys