Shop All Timing Belt Pulleys
B B Manufacturing
20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20-5P15-6FA3
Zoro # G205355988
product price: $14.39
/ea
Sold in multiples of 4 for $57.56
$57.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.208 inch
- Pitch Dia. (In.) 1.253 inch
- Number of Teeth 20
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20-5P15-6FA3
- Zoro # G205355988
- UPC # 195057812543
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.208 inch |
Pitch Dia. (In.) | 1.253 inch |
Flange Dia. (In.) | 1.375 inch |
Width | 1.5 inch |
Height | 1.5 inch |
Length | 9 inch |
Overall Length | 1.031 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.092 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- BESTORQ Kevlar V-Belt / B173LG, 5L1760K (5L1760K)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 2RS FM222)
- TOMPKINS Hydraulic Fitting-International08MORFS-18X1.5MM (FF7400-08-18)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING QD144-8M-85-F, Timing Pulley, Cast Iron, Black Oxide, (QD144-8M-85-F)
- B B MANUFACTURING 80-3P06M6A8, Timing Pulley, Aluminum, Clear Anodized, (80-3P06M6A8)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B Manufacturing Pulleys & Sheaves