Shop All Timing Belt Pulleys
B B Manufacturing
20-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20-5P09-6FA3
Zoro # G405355870
product price: $13.67
/ea
Sold in multiples of 4 for $54.68
$54.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.208 inch
- Flange Dia. (In.) 1.375 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.253 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20-5P09-6FA3
- Zoro # G405355870
- UPC # 195057812260
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.208 inch |
Flange Dia. (In.) | 1.375 inch |
Pitch Dia. (In.) | 1.253 inch |
Width | 1.5 inch |
Overall Length | 0.796 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 20 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.07 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6307DDU, 6300 Series Single Row Deep Groove Ball Bearing (6307DDU)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.15 in OD (482B)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- B B Manufacturing Pulleys & Sheaves