Shop All Timing Belt Pulleys
B B Manufacturing
20-5MX15-6FS3, Timing Pulley, Steel, Black Oxide
Mfr # 20-5MX15-6FS3
Zoro # G305355420
product price: $38.39
/ea
Sold in multiples of 2 for $76.78
$76.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.208 inch
- Width 2 inch
- Number of Teeth 20
- Pitch Dia. (In.) 1.253 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20-5MX15-6FS3
- Zoro # G305355420
- UPC # 195057815780
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.208 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.253 inch |
Flange Dia. (In.) | 1.531 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 1.25 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.322 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-6MP)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-04AS)
- SHINN FU CO OF AMERICA SPREADER HYD 1-TON PORTO-POWER (AWB65145)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B Manufacturing Timing Belt Pulleys