Shop All Timing Belt Pulleys
B B Manufacturing
20-3P15-6FA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20-3P15-6FA2
Zoro # G705354979
product price: $13.25
/ea
Sold in multiples of 5 for $66.25
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.722 inch
- Setscrew 2
- Pitch Dia. (In.) 0.752 inch
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 20-3P15-6FA2
- Zoro # G705354979
- UPC # 195057811874
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.722 inch |
Pitch Dia. (In.) | 0.752 inch |
Width | 1 inch |
Flange Dia. (In.) | 0.895 inch |
Overall Length | 1.057 inch |
Height | 1 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 20 |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.034 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vbelt, 8V1600, 160" L, 1" W (816XZ5)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B Manufacturing Timing Belt Pulleys