Shop All Timing Belt Pulleys
B B Manufacturing
20-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 20-3P09-6FA2
Zoro # G905355127
Sold in multiples of 5 for $60.15
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.722 inch
- Number of Teeth 20
- Flange Dia. (In.) 0.895 inch
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 20-3P09-6FA2
- Zoro # G905355127
- UPC # 195057811201
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.722 inch |
Flange Dia. (In.) | 0.895 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.752 inch |
Height | 1 inch |
Length | 9 inch |
Overall Length | 0.812 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Weight | 0.025 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4050-3P)
- SMC Tee, 10mmx12mm, TubexTube (KQ2T10-12A)
- MILTON INDUSTRIES 3/8" NPT Male "M" Style Plug (733)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B Manufacturing Timing Belt Pulleys