Shop All Timing Belt Pulleys
B B Manufacturing
19L100-6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 19L100-6FA6
Zoro # G705354016
Sold in multiples of 2 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.238 inch
- Material Aluminum
- Bore Type Finished Bore
- Width 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 19L100-6FA6
- Zoro # G705354016
- UPC # 195057626720
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.238 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.5 inch |
Pitch Dia. (In.) | 2.268 inch |
Length | 1.75 inch |
Height | 3 inch |
Overall Length | 1.75 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 19 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.584 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (36VF54)
- REELCRAFT 5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi (601033-10)
- BESTORQ XL Timing Belts (260XL037)
- TRITAN Yoke Type Track Roller, Single Row Row Ball, 2 Rubber Seals, Crowned OD, 12mm Bore, 35mm OD, 10mm W (361201 2RS PRX)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B Manufacturing Pulleys & Sheaves